This product requires certification to purchase.

Two Wristblade Handle Wall Mount Healthcare Faucet in Polished Chrome

Zurn

AquaSpec® Two Wristblade Handle Wall Mount Healthcare Faucet in Polished Chrome

  • Fast #
  • Part #ZZ842D65XTLSI
  • Item #3692279
  • Manufacturer Part #Z842D6-5XT-LSI
5 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Two Wristblade Handle Wall Mount Healthcare Faucet in Polished Chrome

  • Fast #
  • Part #ZZ842D65XTLSI
  • Item #3692279
  • Manufacturer Part #Z842D6-5XT-LSI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8” faucet in polished chrome-plated finish has a sleek and clean appearance
  • Vacuum-breaker spout protects drinking water
  • 3/4" hose threaded outlet, pail hook, and 18" long forked bottom brace for convenience, durability, and safety
  • Long, 2 1/2" swivel inlets allow for adjustable centers
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • Cast brass body provides long-term durability
  • ADA compliant, vandal-resistant, and color-coded 6" wrist blade handles
  • Limited 3-year warranty
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Built-in Stops:
No
CSA Certified:
CSA B125.1
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Handle Type:
Wristblade
Institutional Faucet Type:
Healthcare
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type:
Low Arc
UPC:
670240409071
Vandal Resistant:
Yes
WaterSense Labeled:
No