Wall Mount Service Sink Faucet with Double Lever Handle and 8 in. Centerset in Chrome Plated
AquaSpec® Wall Mount Service Sink Faucet with Double Lever Handle and 8 in. Centerset in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'FL'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'FL'
Product Details
Product Details
- 8” faucet in durable, rough chrome-plated cast brass
- Vacuum-breaker spout protects drinking water
- 3/4" hose threaded outlet, pail hook, and wall brace for convenience, durability, and safety
- Long, 2 1/2" swivel inlets allow for adjustable centers
- Check-stop valve for emergency shut-off
- Quarter-turn ceramic disc cartridges last up to a million cycles
- Cast brass body provides long-term durability
- ADA compliant, vandal-resistant, and color-coded 2 1/2" brass lever handles
- Limited 3-year warranty
- Limited lifetime warranty on ceramic disc cartridge
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 3-1/4
- Spout Reach:
- 6-1/2
- UPC:
- 670240408913