This product requires certification to purchase.

Widespread Bathroom Sink Faucet in Polished Chrome

Zurn

AquaSpec® Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZ831J1XLICTHS
  • Item #3910998
  • Manufacturer Part #Z831J1-XL-ICT-HS
3.6 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZ831J1XLICTHS
  • Item #3910998
  • Manufacturer Part #Z831J1-XL-ICT-HS
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 162
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy-duty, quarter turn, ceramic disc cartridge
  • Chrome-plated cast brass body with integral shanks
  • Three year warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Widespread, Vessel Filler
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
16 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
7 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
16 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
4-7/8 in
Spout Reach:
9-1/2 in
Spout Type:
Tubular
Trim Only:
No
UPC:
670240371576
WaterSense Labeled:
No
Width:
14 in