0.5 gpf Sensor Urinal Flush Valve
AquaVantage® 0.5 gpf Sensor Urinal Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 0.5 gpf urinal flush volume conserves water and saves money
- Battery-powered sensor supports a hygienic environment by eliminating touchpoints
- Dual seal diaphragm features a clog-resistant, triple filtered by-pass to ensure smooth water flow
- True mechanical manual override button delivers on-demand flushing
- Control stop has internal siphon-guard protection, sweat solder kit and wall flange with set screw
- Durable polycarbonate housing allows for high-impact resistance
- Adjustable tailpiece accommodates different installation needs
- ADA compliant
- Toggle feature allows for optional 24-hour line flushing to help minimize stagnation and maintain fixture trap seals to protect against sewer gases during periods of inactivity
-
Green
Specifications
- ASME:
- ASME A112.1037
- Battery Size:
- C
- Battery Type:
- Alkaline
- Collection:
- AquaVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 4
- End Connection 1:
- NPT
- End Connection 2:
- Slip
- End Connections:
- NPT x Slip
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- Height:
- 14
- Length:
- 4
- Material:
- Brass, Cast Metal, Rubber, Metal, Plastic, Stainless Steel, Zinc
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 3/4
- Type:
- ZZER6003AVEWSSM
- UPC:
- 889934252774
- Volts:
- 6V
- WaterSense Labeled:
- Yes
- Width:
- 11