This product requires certification to purchase.

0.5 gpf Urinal Rebuild Kit in Black

Zurn

AquaVantage® 0.5 gpf Urinal Rebuild Kit in Black

  • Fast #
  • Part #ZP6000EUAEWS
  • Item #2848763
  • Manufacturer Part #P6000-EUA-EWS
5 out of 5 Customer Rating
Brand image
Zurn

AquaVantage® 0.5 gpf Urinal Rebuild Kit in Black

  • Fast #
  • Part #ZP6000EUAEWS
  • Item #2848763
  • Manufacturer Part #P6000-EUA-EWS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Water-conserving 0.5 gpf saves water and money
  • Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
  • GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • For use with Aqua Vantage® and Aqua Flush® urinal flush valves
  • Interchangeable with other manufacturers’ flush valves
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Collection:
AquaVantage®
Color Finish Category:
Blacks
Color Finish Name:
Black, Light Blue, Blue, White
Depth:
6
Flow Rate:
0.5 gpf
Height:
4
Length:
6
Material:
Plastic
Material Type:
TPE
Product Type:
Urinal Repair Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240585911
Width:
7