1-1/2 X 13 in. Vacuum Breaker & Tube Accessory Chrome
AquaVantage® 1-1/2 X 13 in. Vacuum Breaker & Tube Accessory Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 ½ X 13” flush tube, vacuum breaker, and nut
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- Heavy-duty, dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting durability
- For use with Aqua Vantage® and Aqua Flush® flush valves
- Interchangeable with other manufacturers’ flush valves
Documents
Specifications
- Collection:
- AquaVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 5 in
- Length:
- 14 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240414488