1.1 gpf Sensor Flush Valve
AquaVantage® 1.1 gpf Sensor Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 31% water savings over 1.6 gpf system helps in achieving LEED 30% threshold
- Clog-resistant triple filter diaphragm
- Chemical resistant gaskets and seals for extended service life with lower maintenance costs
- Chrome-plated metal E-Z Flush sensor unit with 3-year battery life
- 3-year limited warranty
- Zurn One makes it simple to build your system with a complete line of complementary plumbing solutions.
- ADA compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- Battery Size:
- C
- Battery Type:
- Alkaline
- Collection:
- AquaVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- End Connection 1:
- NPT
- End Connection 2:
- Slip
- End Connections:
- NPSM
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1 in x 1-1/2 in
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- Height:
- 13-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 5 in
- Material:
- Brass
- Power Source:
- Battery
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- UPC:
- 889934100501
- Volts:
- 6V
- WaterSense Labeled:
- Yes
- Width:
- 8 in