This product requires certification to purchase.

1.28 gpf Diaphragm Assembly for Closet Flush Valves

Zurn

AquaVantage® 1.28 gpf Diaphragm Assembly for Closet Flush Valves

  • Fast #
  • Part #ZP6000ECAHET
  • Item #4039585
  • Manufacturer Part #P6000-ECA-HET
4.1 out of 5 Customer Rating
Brand image
Zurn

AquaVantage® 1.28 gpf Diaphragm Assembly for Closet Flush Valves

  • Fast #
  • Part #ZP6000ECAHET
  • Item #4039585
  • Manufacturer Part #P6000-ECA-HET
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Lafayette, IN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Water-conserving 1.28 gpf saves water and money
  • Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
  • GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • For use with Aqua Vantage® flush valves
  • Interchangeable with other manufacturers’ flush valves
  • Requires Certification

Documents


Specifications

Collection:
AquaVantage®
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
6 in
Flow Rate:
1.28 gpf
Height:
4 in
Length:
6 in
Material:
Plastic
Material Type:
TPE
Product Type:
Retrofit Kit
UPC:
670240364400
WaterSense Labeled:
No
Width:
7 in