This product requires certification to purchase.

1.28 gpf Rebuild Kit in Black

Zurn

AquaVantage® 1.28 gpf Rebuild Kit in Black

  • Fast #
  • Part #ZP6000ECAHETRK
  • Item #4354109
  • Manufacturer Part #P6000-ECA-HET-RK
5 out of 5 Customer Rating
Brand image
Zurn

AquaVantage® 1.28 gpf Rebuild Kit in Black

  • Fast #
  • Part #ZP6000ECAHETRK
  • Item #4354109
  • Manufacturer Part #P6000-ECA-HET-RK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 502
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Water-conserving 1.28 gpf saves water and money
  • Kit includes diaphragm repair kit, handle repair kit, vacuum breaker repair kit, and tailpiece O-ring
  • Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
  • GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • For use with Aqua Vantage® flush valves
  • Interchangeable with other manufacturers’ flush valves
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
BAA Compliant:
No
Collection:
AquaVantage®
Color Finish Name:
Black, Blue
Depth:
7 in
Fitting Sizes:
3/4 in x 1/2 in
Flow Rate:
1.28 gpf
Height:
4 in
Length:
7 in
Material:
Plastic, Stainless Steel, Rubber
Product Type:
Rebuild Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240386914
WaterSense Labeled:
Yes
Width:
6 in