This product requires certification to purchase.

1.5 gpf Sensor Flush Valve

Zurn

AquaVantage® 1.5 gpf Sensor Flush Valve

  • Fast #
  • Part #ZZEMS6003AVIS
  • Item #2847895
  • Manufacturer Part #ZEMS6003AV-IS
5 out of 5 Customer Rating
Brand image
Zurn

AquaVantage® 1.5 gpf Sensor Flush Valve

  • Fast #
  • Part #ZZEMS6003AVIS
  • Item #2847895
  • Manufacturer Part #ZEMS6003AV-IS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3.5 gpf flush volume for powerful flushing action
  • Hardwired sensor built onto valve eliminates hassle of battery replacements for a continuously powered application
  • Go Blue® thermoplastic elastomer material makes diaphragm lasts 10 times longer than competitors’
  • 11-1/2" rough-in and 3/4" top spud
  • Clog-resistant components and chemical-resistant seal reduce maintenance costs
  • Triple-filter diaphragm prevents application from clogging
  • Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
  • ADA compliant
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1037
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.37
Collection:
AquaVantage®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Flow Rate:
1.5 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
GSA Approved:
No
Height:
13-3/4 in
IAPMO Listed:
No
Length:
11-1/2 in
Material:
Brass
Power Source:
Hardwired
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Size:
3/4 in
UPC:
670240601642