1.5 gpf Urinal Flush Valve
AquaVantage® 1.5 gpf Urinal Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flush rates available are 1.5 gpf (full volume), a water-saving 1.0 gpf, an extra water-saving 0.5 gpf, and an ultra-low flow 0.125 gpf
- Standard 11-1/2" rough-in and 3/4" top spud
- No-leak handle reduces water waste
- Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
- Cast wall flange with set screws for a polished look
- Tamper-proof stop cap deters vandalism
- High-pressure vacuum breaker
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
- ADA compliant
- 3-year limited warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- CSA Certified:
- CSA B125.37
- Collection:
- AquaVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 10 in
- Dual Flush:
- No
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 1.5 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Urinal
- Height:
- 5 in
- Length:
- 10 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- UPC:
- 670240529854
- WaterSense Labeled:
- No
- Width:
- 10 in