1.6 gpf Manual Flush Valve
AquaVantage® 1.6 gpf Manual Flush Valve
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- AquaVantage®
- Depth:
- 16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Urinal
- GSA Approved:
- No
- Handle Type:
- Push Button
- Height:
- 4 in
- IAPMO Listed:
- No
- Length:
- 16 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Back
- Spud Size:
- 1-1/4 in
- UPC:
- 670240617940
- WaterSense Labeled:
- No
- Width:
- 11 in