This product requires certification to purchase.

*1021 *CVR* 45 GAL VLV W/ EZ FLUSH

Zurn

AquaVantage® *1021 *CVR* 45 GAL VLV W/ EZ FLUSH

  • Fast #
  • Part #ZZER6000AVFFCPM
  • Item #3763534
  • Manufacturer Part #ZER6000AV-FF-CPM
4.8 out of 5 Customer Rating
Brand image
Zurn

AquaVantage® *1021 *CVR* 45 GAL VLV W/ EZ FLUSH

  • Fast #
  • Part #ZZER6000AVFFCPM
  • Item #3763534
  • Manufacturer Part #ZER6000AV-FF-CPM
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
AquaVantage®
Depth:
17 in
Flow Rate:
4.5 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Sensor
Height:
6 in
Length:
17 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240550490
Width:
11 in