3/4 in. Angle Stop Repair Kit Screwdriver Blue
AquaVantage® 3/4 in. Angle Stop Repair Kit Screwdriver Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For 3/4” screwdriver control stops
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- For use with Aqua Vantage® and Aqua Flush® flush valves
- Interchangeable with other manufacturers’ flush valves
- Ideal for commercial applications
Documents
Specifications
- Collection:
- AquaVantage®
- Color Finish Category:
- Blues
- Color Finish Name:
- White, Blue, Silver
- Depth:
- 7 in
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- TPE
- Product Type:
- Stop Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 3/4 in
- UPC:
- 670240576575
- Width:
- 6 in