3/4 in. Spud Rubber Gasket
AquaVantage® 3/4 in. Spud Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2812-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3/4” spud rubber gasket made with our long-lasting GO BLUE® material
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- For use with Aqua Vantage® and Aqua Flush® flush valves
- Interchangeable with other manufacturers’ flush valve repair parts
Documents
Specifications
- Collection:
- AquaVantage®
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- TPE
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240412699
- Width:
- 6 in