This product requires certification to purchase.

1.0 gpf Manual Flush Valve

Zurn

AquaVantage® AV 1.0 gpf Manual Flush Valve

  • Fast #
  • Part #ZZ6195AVWS18L
  • Item #3760864
  • Manufacturer Part #Z6195AV-WS1-8L
4.1 out of 5 Customer Rating
Brand image
Zurn

AquaVantage® AV 1.0 gpf Manual Flush Valve

  • Fast #
  • Part #ZZ6195AVWS18L
  • Item #3760864
  • Manufacturer Part #Z6195AV-WS1-8L
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Clog-resistant triple filter diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Manual ADA compliant handle with no-leak seal technology
  • 3 year warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
AquaVantage® AV
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
1.0 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Manual
Flush Valve Application:
Commercial Urinal
GSA Approved:
No
IAPMO Listed:
No
Material:
Rough Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Rear
Spud Size:
3/4
UPC:
670240535930
Valve Size:
3/4 in
WaterSense Labeled:
No