This product requires certification to purchase.

1.6 gpf Hydraulic Flush Valve

Zurn

AquaVantage® AV 1.6 gpf Hydraulic Flush Valve

  • Fast #
  • Part #ZZH6150AVWS1
  • Item #3759476
  • Manufacturer Part #ZH6150AV-WS1
5 out of 5 Customer Rating
Brand image
Zurn

AquaVantage® AV 1.6 gpf Hydraulic Flush Valve

  • Fast #
  • Part #ZZH6150AVWS1
  • Item #3759476
  • Manufacturer Part #ZH6150AV-WS1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
AquaVantage® AV
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Depth:
16
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1
Fitting Sizes:
1 in
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Hydraulic
Flush Valve Application:
Water Closet
GSA Approved:
No
Handle Type:
Push Button
Height:
4
IAPMO Listed:
No
Length:
16
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240533455
WaterSense Labeled:
No
Width:
11