1.6 gpf Manual Flush Valve
AquaVantage® AV 1.6 gpf Manual Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Clog-resistant triple filter diaphragm
- Chemical resistant gaskets and seals for extended service life with lower maintenance costs
- Hydraulically activated flush valve
- 3 year warranty
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- AquaVantage® AV
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Handle Type:
- Push Button
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Rear
- UPC:
- 670240586055
- Valve Size:
- 1 in