This product requires certification to purchase.

Fiber Washer in Blue

Zurn

AquaVantage® Fiber Washer in Blue

  • Fast #
  • Part #ZP6000H26
  • Item #1321732
  • Manufacturer Part #P6000-H26
4.6 out of 5 Customer Rating
Brand image
Zurn

AquaVantage® Fiber Washer in Blue

  • Fast #
  • Part #ZP6000H26
  • Item #1321732
  • Manufacturer Part #P6000-H26
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • 3-year limited warranty
  • For use with Aqua Vantage® and Aqua Flush® flush valves
  • Interchangeable with other manufacturers’ flush valves
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Collection:
AquaVantage®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
7 in
Height:
4 in
Length:
7 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240413603
Width:
6 in