Hydraulic Large Push Button Assembly for Zurn Industries Z6000AV Flush Valve
AquaVantage® Hydraulic Large Push Button Assembly for Zurn Industries Z6000AV Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MO
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MO
Product Details
Product Details
- Large heavy-duty plastic push button
- For actuators installed on fixture wall
- Hydraulic flush valves’ non-hold-open push-button actuator can be located up to 36 inches from valve
- For use with Aqua Vantage® and Aqua Flush® hydraulic series flush valves
- 3-year limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- Z6000AV Flush Valve
- Collection:
- AquaVantage®
- Depth:
- 7 in
- Height:
- 3 in
- Length:
- 7 in
- Material:
- Brass
- Product Type:
- Push Button Assembly
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240414822
- Width:
- 5 in