Blade Guide for EZ-Set™ Water Closet Carriers
Blade Guide for EZ-Set™ Water Closet Carriers
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- EZ-Set™ Water Closet Carriers
- Product Type:
- Guide
- UL Listed:
- No
- UPC:
- 670240950702
- WaterSense Labeled:
- No