Brass Aerator Adapter
Brass Aerator Adapter
Product Details
Product Details
- Male and female connections
- 3/4-27 female x 55/64-27 male
- Certified to NSF 61 Standard
- Certified to NSF 61 standard
- Ideal for commercial applications
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/10
- Faucet Part Type:
- Adapter
- Height:
- 7/10
- Length:
- 1-3/10
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240439016
- Width:
- 1-3/10