Buna-N Ring for Z7500-HW
Buna-N Ring for Z7500-HW
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Enhanced longevity and wear resistance
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Z7500-HW
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Reach:
- 15-1/4
- UL Listed:
- No
- UPC:
- 670240617667
- WaterSense Labeled:
- No