This product requires certification to purchase.

1.5 gpm Sensor Bathroom Sink Faucet in Chrome Plated with Gear-Driven Ceramic Cartridge

Zurn

Camaya Series™ 1.5 gpm Sensor Bathroom Sink Faucet in Chrome Plated with Gear-Driven Ceramic Cartridge

  • Fast #
  • Part #ZZG6953E
  • Item #11605688
  • Manufacturer Part #ZG6953-E
5 out of 5 Customer Rating
Brand image
Zurn

Camaya Series™ 1.5 gpm Sensor Bathroom Sink Faucet in Chrome Plated with Gear-Driven Ceramic Cartridge

  • Fast #
  • Part #ZZG6953E
  • Item #11605688
  • Manufacturer Part #ZG6953-E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Uses EZ Gear technology, a gear-driven ceramic cartridge that is less susceptible to debris and buildup for easy maintenance; outlasts and outperforms solenoids
  • Hydro X Power technology option delivers sustainable performance by providing renewable, uninterrupted hydropower designed to last the life of a commercial restroom
  • Intuitive and effortless, no delay touchless sensor water activation
  • Bluetooth app standard for point-of-use wireless programmable metering, on-demand or automatic line flushing, timeout and sensor sensitivity settings
  • PlumbSMART connected option for remote monitoring and real-time usage insights to your connected plumbing ecosystem
  • Shipped standard with high-efficiency water flow rates of 0.5 GPM; other flow rates available
  • Quiet water flow and soft-close technology that eliminates water hammer
  • ADA Compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Camaya Series™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
5-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Included:
No
Height:
5-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-1/2 in
PipeTubing Size:
1/2 in
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
5-1/4 in
Spout Reach:
5-3/4 in
Type:
ZZG6953E
UPC:
889934288131
Width:
2-1/8 in