Cap, Nuts and Washers for Zurn Z1203 Carrier
Cap, Nuts and Washers for Zurn Z1203 Carrier
Product Details
Product Details
- For Z1203 model
Documents
Specifications
- Brand Model Compatibility:
- Z1203 Carrier
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/2
- Diameter:
- 1-3/4
- Height:
- 1
- Length:
- 4-1/2
- Material:
- Aluminum
- Product Type:
- Nuts, Washers, Gaskets
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 3-1/2