Cast Iron Clamp Collar for Z121-DP Roof Drain
Cast Iron Clamp Collar for Z121-DP Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Provides seal between roof drain body and waterproofing membrane
- Durable construction stands up to tough environments
- Design accommodates new construction and retrofit applications
- Replacement/Repair Part - Cast Iron Clamp Collar Only
- 1-year limited warranty
Documents
Specifications
- Diameter:
- 11
- Drain Component Type:
- Clamp Ring
- Drain Type:
- Roof Drain
- Height:
- 1-5/16
- IAPMO Listed:
- No
- Length:
- 11-1/8
- Material:
- Cast Iron
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 670240009097
- Width:
- 11-1/8