This product requires certification to purchase.

Cast Iron Enameled Full Grate for FD2375 Floor Sink

Zurn

Cast Iron Enameled Full Grate for FD2375 Floor Sink

  • Fast #
  • Part #ZJP2375F
  • Item #2347394
  • Manufacturer Part #JP2375-F
5 out of 5 Customer Rating
Brand image
Zurn

Cast Iron Enameled Full Grate for FD2375 Floor Sink

  • Fast #
  • Part #ZJP2375F
  • Item #2347394
  • Manufacturer Part #JP2375-F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Durable construction stands up to tough environments
  • Made from acid-resistant cast-iron
  • Part is grate only
  • Replacement grate for use with the FD2375
  • 1-year limited warranty
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
8-7/8 in
Width
8-7/8 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Light Blue
Drain Component Type
Grate
Drain Type
Bathroom Sink Drain
Grate Style
Full
Material
Cast Iron
Outlet Type
No Hub
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Ring
No
Warranty & Product Information
IAPMO Listed
Yes
UPC
670240503007