Ceramic Disc Cartridge for Ecolotrol® Z1320, Z1321, Z1322, Z1330, Z1332 and Z1333
Ceramic Disc Cartridge for Ecolotrol® Z1320, Z1321, Z1322, Z1330, Z1332 and Z1333
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable construction stands up to tough environments
- Product is removal tool only
- Cartridge removal tool is 12-inches long
- Used to remove cartridge from existing Z1321 Hydrant for maintenance
- 1-year limited warranty
Documents
Specifications
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Zurn
- GSA Approved:
- No
- Height:
- 1-1/8 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240011717
- Width:
- 1-1/8 in