Ceramic Disc Cartridge
Ceramic Disc Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Sierra single-handle lavatory faucets
- Easy to install
- Lead-free materials comply with the Safe Water Drinking Act
- Includes temperature limit stop
- Ideal for commercial applications
Specifications
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Zurn
- Height:
- 4 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240626683
- Width:
- 6 in