This product requires certification to purchase.

CI ARE Half Grate

Zurn

CI ARE Half Grate

  • Fast #
  • Part #ZP19502GRATE
  • Item #7959539
  • Manufacturer Part #P1950-2-GRATE
5 out of 5 Customer Rating
Brand image
Zurn

CI ARE Half Grate

  • Fast #
  • Part #ZP19502GRATE
  • Item #7959539
  • Manufacturer Part #P1950-2-GRATE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 12" round, light duty half grate only, Replacement/Repair Part
  • Durable construction stands up to tough environments
  • Recommended for sanitary installations
  • Optional full, 1/2 and 3/4 grate options available
  • 1-year limited warranty
  • Requires Certification

Documents


Specifications

Drain Type:
Floor Drain
Height:
1/2 in
Length:
10-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240022003
Width:
10-1/2 in