Cleanout Plug in Black
Cleanout Plug in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Industry-leading selection of finishes, shapes, and sizes create long lasting visual appeal
- Patented features improve aesthetics and sanitation – no ponding
- Replacement parts readily available with lifetime Zurn® support
Specifications
- Adjustable:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Length:
- 4-1/4 in
- Plug Diameter:
- 4 in
- Plug Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240810716