4 in. Push On Cast Iron Adjustable Cleanout with Round Nickel Top
CO-2500 Series 4 in. Push On Cast Iron Adjustable Cleanout with Round Nickel Top
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Innovative patent-pending rough-in cover protects and allows for post-pour adjustment
- Patented features improve aesthetics and sanitation – no ponding
Specifications
- Adjustable:
- Yes
- Collection:
- CO-2500 Series
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240468528