Concealed Arm Bathroom Sink Carrier
Concealed Arm Bathroom Sink Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rectangular uprights provide for rigid installation
- 250 lb. load rating
- Carrier code book provides users with the right configuration for the application
- Third party certified thru IAPMO
- Custom-length plates available to facilitate pre-fabrication applications.
Specifications
- Depth:
- 4 in
- Height:
- 36 in
- Length:
- 4 in
- Material:
- Carbon Steel
- Product Type:
- Concealed Arm System
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- ZZ1231FZ5340
- UPC:
- 670240145313
- Width:
- 10 in