1-1/2 in. Socket x Spigot Acid Waste Straight and Street Schedule 40 Polypropylene 90 Degree Elbow
1-1/2 in. Socket x Spigot Acid Waste Straight and Street Schedule 40 Polypropylene 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 84 Pallet: 1344-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Can be used with either fusion or mechanical seals
Specifications
- ASTM:
- ASTM F-1412
- Application:
- Drainage
- Clean Bagged:
- No
- Elbow Degree:
- 90°
- End Connection 1:
- Socket Weld
- End Connection 2:
- Spigot
- End Connections:
- Socket Weld x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Schedule Class:
- 40
- UPC:
- 670240511378