This product requires certification to purchase.

2 in. Mechanical Joint and Clean-Out Polypropylene Plug

Zurn Corrosive Waste Drainage

2 in. Mechanical Joint and Clean-Out Polypropylene Plug

  • Fast #
  • Part #ZZ9PLUGMK
  • Item #1393649
  • Manufacturer Part #Z9-PLUG-2
5 out of 5 Customer Rating
Brand image
Zurn Corrosive Waste Drainage

2 in. Mechanical Joint and Clean-Out Polypropylene Plug

  • Fast #
  • Part #ZZ9PLUGMK
  • Item #1393649
  • Manufacturer Part #Z9-PLUG-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 176 Pallet: 11264
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Use in any fitting as a plug
  • Zinc-plated copper sheath heating elements standard
  • Factory-installed terminal block
  • Factory-wired controls
  • Simplified color coded circuitry
  • Bonderized undercoat on cabinet with baked enamel finish
  • Meets ASHRAE 90.1 lb
  • Requires Certification

Specifications

ASTM:
ASTM F-1412
Application:
Acids, Waste
Clean Bagged:
No
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fitting Size 1:
2
Fitting Sizes:
2 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
Polypropylene
Type:
N3-1036/15S