1-1/2 in. Mechanical Joint LDPE Sealant Assembly Cap
Stab-Lock™ 1-1/2 in. Mechanical Joint LDPE Sealant Assembly Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Stab-Lock™
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- LDPE
- NSF Certified:
- No