2 in. Polypropylene Waste Cleanout Adapter
Z9A-CO4 Series 2 in. Polypropylene Waste Cleanout Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Can be used with either fusion or mechanical seals
Specifications
- ASTM:
- ASTM F-1412
- Application:
- Acids, Chemical Waste Drainage
- Clean Bagged:
- No
- Collection:
- Z9A-CO4 Series
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cleanout Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No