3 x 2 in. Polypropylene Bushing
Z9A-Red 3 x 2 in. Polypropylene Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 66 Pallet: 1056-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Can be used with either fusion or mechanical seals
Specifications
- ASTM:
- ASTM F-1412
- Clean Bagged:
- No
- Collection:
- Z9A-Red
- Color Finish Name:
- Red
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- UPC:
- 670240510975