4 x 3 in. Polypropylene Bushing
Z9A-Red 4 x 3 in. Polypropylene Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36 Pallet: 576All Sizes
Product Details
Product Details
- Can be used with either fusion or mechanical seals
- Zinc-plated copper sheath heating elements standard
- Factory-installed terminal block
- Factory-wired controls
- Simplified color coded circuitry
- Bonderized undercoat on cabinet with baked enamel finish
- Meets ASHRAE 90.1lb
- Simultaneously wired
Specifications
- ASTM:
- ASTM F-1412
- Clean Bagged:
- No
- Collection:
- Z9A-Red
- Color Finish Name:
- Red
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 3
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- UPC:
- 670240511002