This product requires certification to purchase.

0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome

Zurn

Cumberland Series™ 0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZG6956
  • Item #10394790
  • Manufacturer Part #ZG6956
3.8 out of 5 Customer Rating
Brand image
Zurn

Cumberland Series™ 0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZG6956
  • Item #10394790
  • Manufacturer Part #ZG6956
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hydro•X Power® technology delivers sustainable performance by providing renewable, uninterrupted hydropower designed to last the life of a commercial restroom
  • New aesthetics with slim and sleek design and smaller sensor eye
  • Polished chrome and brushed nickel finish available
  • Matching sensor soap dispenser available
  • Deck-mount Single Post
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1 / CSA B125.1
Bathroom Faucet Type:
Sensor
CSA Certified:
IAPMO R&T
Collection:
Cumberland Series™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-5/8 in
Flow Rate:
0.5 gpm
Height:
5-3/8 in
Length:
6-5/8 in
Maximum Deck Thickness:
3 in
Number of Handles:
No Handle
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
5-3/8 in
Spout Reach:
4-3/8 in
UPC:
889934281804
Width:
2-3/8 in