This product requires certification to purchase.

*CVR* ZURN METROFLUSH AV ZEMS-IS CO

Zurn

Metroflush® *CVR* ZURN METROFLUSH AV ZEMS-IS CO

  • Fast #
  • Part #ZZEMS6203EWS0004
  • Item #9435419
  • Manufacturer Part #ZEMS6203-EWS.0004
5 out of 5 Customer Rating
Brand image
Zurn

Metroflush® *CVR* ZURN METROFLUSH AV ZEMS-IS CO

  • Fast #
  • Part #ZZEMS6203EWS0004
  • Item #9435419
  • Manufacturer Part #ZEMS6203-EWS.0004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 0.5 gpf Exposed, piston sensor flush valve with wireless usage monitoring
  • Integral hardwired sensor provides reliable actuation
  • Heavy-duty brass with sweat solder kit and cast wall flange in a highly polished chrome-plated finish provides long-term durability
  • Customizable alert parameters for usage, water consumption and preventative maintenance
  • Opt in to real-time notifications via email or text
  • View dashboard-style device alerts, performance data and trends via a secure web portal with 24/7 access
  • ADA compliant
  • Limited 3-year warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1037
Collection:
Metroflush®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
4-1/4 in
End Connection 1:
Sweat
End Connection 2:
NPSM
End Connections:
Sweat x NPSM
Fits Pipe Size:
3/4 in
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
0.5 gpf
Height:
13-5/8 in
Installation Type:
Vertical
Length:
4-1/4 in
Material:
Brass, Plastic
Maximum Temperature:
212
Power Source:
Hardwired
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
ZZEMS6203EWS0004
UPC:
889934188417
Volts:
6V
Width:
4-3/4 in