Diverter Stem for Temp-Gard® Z7000-DV-2P
Diverter Stem for Temp-Gard® Z7000-DV-2P
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Faucet Part Type:
- Stem
- Fits Brand:
- Zurn
- GSA Approved:
- No
- Height:
- 4
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stem Type:
- Diverter
- UPC:
- 670240568228
- Width:
- 6