Dome Strainer for FS8 and FS12 Floor Sinks
Dome Strainer for FS8 and FS12 Floor Sinks
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dome strainer comes with set screw to secure it in place
- Dome strainer adds protection to drainage line by preventing sediment from passing down the drain line
- Max temperature rating of 150 degrees F
- Comes standard with all FS8 and FS12 floor sinks
- 1-year warranty
- Accessories allow for speedy repairs
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Component Type:
- Dome Strainer
- Height:
- 1-93/500 in
- IAPMO Listed:
- No
- Length:
- 2 in
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 889934181425
- Width:
- 1-3/10 in