This product requires certification to purchase.

Dome Strainer in Aluminum

Zurn

Dome Strainer in Aluminum

  • Fast #
  • Part #ZP1900SEMIDOMEALUM
  • Item #7217433
  • Manufacturer Part #P1900-SEMI-DOME-ALUM
3.4 out of 5 Customer Rating
Brand image
Zurn

Dome Strainer in Aluminum

  • Fast #
  • Part #ZP1900SEMIDOMEALUM
  • Item #7217433
  • Manufacturer Part #P1900-SEMI-DOME-ALUM
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Aluminum strainer provides extra drain line protection during high volume use
  • Dome strainer designed for easy removal and cleaning
  • For use with Zurn's Z1900 floor sink
  • Designed to catch debris
  • 1-year limited warranty
  • Requires Certification
Dimensions & Measurements
Height
2-7/8 in
Length
6-5/8 in
Width
6-5/8 in
Characteristics & Features
Drain Component Type
Grate
Drain Type
Floor Drain
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Ring
No
Warranty & Product Information
IAPMO Listed
No
UPC
670240479630