This product requires certification to purchase.

DOME TYPE PLANTING AREA DRAIN

Zurn

DOME TYPE PLANTING AREA DRAIN

  • Fast #
  • Part #ZZ3484NH
  • Item #7266008
  • Manufacturer Part #Z348-4NH
5 out of 5 Customer Rating
Brand image
Zurn

DOME TYPE PLANTING AREA DRAIN

  • Fast #
  • Part #ZZ3484NH
  • Item #7266008
  • Manufacturer Part #Z348-4NH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Iron Tones
Color Finish Name:
Cast Iron
Drain Component Type:
Drain
Fits Pipe Size:
3 in
Height:
9-1/2
Length:
12
Material:
Cast Iron
Outlet Type:
No Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
ZZ3484NH
UPC:
670240082595
Width:
12