This product requires certification to purchase.

Drain Strainer in Stainless Steel

Zurn

Drain Strainer in Stainless Steel

  • Fast #
  • Part #ZP19102GRATE
  • Item #4321054
  • Manufacturer Part #P1910-2-GRATE
4.6 out of 5 Customer Rating
Brand image
Zurn

Drain Strainer in Stainless Steel

  • Fast #
  • Part #ZP19102GRATE
  • Item #4321054
  • Manufacturer Part #P1910-2-GRATE
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable construction stands up to tough environments
  • Replacement half grate for 8-inch floor sinks
  • Half grate for use with the Z1910 only
  • Grate has a light duty load rating
  • 1-year limited warranty
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Component Type:
Grate
Drain Type:
Floor Drain
Height:
1-3/10 in
IAPMO Listed:
Yes
Length:
7-7/10 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Ring:
No
UPC:
670240479180
Width:
7-7/10 in