Ductile Iron Grate
Ductile Iron Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Class E 12" ductile iron domestic heel-proof slotted grate.
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 80-55-06
- Drain Component Type:
- Grate
- IAPMO Listed:
- No
- Length:
- 24
- Material:
- Ductile Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 670240707252
- Width:
- 11-7/32