16 x 3/4 in. Female Solder and MPT x Hose Wall Hydrant
Ecolotrol™ 16 x 3/4 in. Female Solder and MPT x Hose Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exposed, anti-siphon, non-freeze, and automatic draining
- Integral backflow preventer, copper casing, and interior parts with cartridge included
- One-half turn ceramic disc cartridge
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.21.3M
- Collection:
- Ecolotrol™
- Color Finish Name:
- Cast Iron
- Depth:
- 3-1/2 in
- End Connection 1:
- Female Solder, MPT
- End Connection 2:
- GHT
- End Connections:
- Female Solder;MPT x GHT
- FM Approved:
- No
- Height:
- 5 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/2 in
- Material:
- Copper, Bronze, Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 670240956346
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Ceramic
- Valve Operator:
- Key
- Valve Size:
- 3/4 in
- Wall Thickness:
- 16 in
- Width:
- 18 in