This product requires certification to purchase.

Nickel Bronze 14 x 1 x 3/4 in. FIPT and MIPT x GHT Wall Hydrant

Zurn

Ecolotrol® Nickel Bronze 14 x 1 x 3/4 in. FIPT and MIPT x GHT Wall Hydrant

  • Fast #
  • Part #ZZ130034X14
  • Item #4489724
  • Manufacturer Part #Z1300-3/4X14
5 out of 5 Customer Rating
Brand image
Zurn

Ecolotrol® Nickel Bronze 14 x 1 x 3/4 in. FIPT and MIPT x GHT Wall Hydrant

  • Fast #
  • Part #ZZ130034X14
  • Item #4489724
  • Manufacturer Part #Z1300-3/4X14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Anti-siphon, non-freeze, automatic draining
  • Encased wall hydrant for flush installation
  • Optional 3/4" and 1" hose connection
  • Requires Certification
Dimensions & Measurements
Depth
8 in
End Connection 1
FIPT, MIPT
End Connection 2
GHT
End Connections
FIPT;MIPT x GHT
Height
8 in
Length
16 in
Valve Size
1 in x 3/4 in
Width
16 in
Characteristics & Features
Collection
Ecolotrol®
Color Finish Category
Bronze Tones
Color Finish Name
Nickel Bronze
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sillcock Type
Anti-siphon, Frost-proof
Valve Body Material
Bronze
Valve Operator
Key
Valve Seat Material
Bronze
Warranty & Product Information
BAA Compliant
No
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Recommended Valve Application
Water
UL Listed
No
UPC
670240065734