This product requires certification to purchase.

Nickel Bronze 3/4 x 1 in. Female x MIPS x GHT Wall Hydrant

Zurn

Ecolotrol™ Nickel Bronze 3/4 x 1 in. Female x MIPS x GHT Wall Hydrant

  • Fast #
  • Part #ZZ130034X18
  • Item #7959938
  • Manufacturer Part #Z1300-3/4X18
5 out of 5 Customer Rating
Brand image
Zurn

Ecolotrol™ Nickel Bronze 3/4 x 1 in. Female x MIPS x GHT Wall Hydrant

  • Fast #
  • Part #ZZ130034X18
  • Item #7959938
  • Manufacturer Part #Z1300-3/4X18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Anti-siphon, non-freeze, automatic draining
  • Encased wall hydrant for flush installation
  • Optional 3/4 in. and 1 in. hose connection
  • Requires Certification
Dimensions & Measurements
Depth
8 in
End Connection 1
Female
End Connection 2
MIPS
End Connection 3
GHT
End Connections
Female x MIPS x GHT
Height
8 in
Length
8 in
Valve Size
3/4 in x 1 in
Wall Thickness
18 in
Width
20 in
Characteristics & Features
Collection
Ecolotrol™
Color Finish Name
Nickel Bronze
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
BAA Compliant
No
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
670240065802